NSI Industries WMB-1 Pocket-Pal Wire Marker Books | Graybar Store
NSI Industries - Pocket-Pal Wire Marker Books - WMB-1
+ / - Hover over image to Zoom
Other Views

    Pocket-Pal Wire Marker Books

    Manufacturer: NSI Industries
    Manufacturer #: WMB-1
    SKU: 25481645
    $20.01
    Checking Pricing
         
    Legend:0 to 9
    Markers Per Legend:45
    Color:Black on White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # WMB-1
    • Color Black on White
    • Application Wire Identification
    • Legend 0 to 9
    • Markers Per Legend 45
    • Material Type Vinyl Cloth
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pocket-Pal wire marker book with (45) markers each 0 through 9.