NSI Industries WMB-3 Pocket-Pal Wire Marker Books | Graybar Store
NSI Industries - Pocket-Pal Wire Marker Books - WMB-3
+ / - Hover over image to Zoom
Other Views

    Pocket-Pal Wire Marker Books

    Manufacturer: NSI Industries
    Manufacturer #: WMB-3
    SKU: 22066769
    $15.21
    Checking Pricing
         
    Legend:1 to 45
    Markers Per Legend:10
    Color:Black on White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # WMB-3
    • Color Black on White
    • Application Wire Identification
    • Legend 1 to 45
    • Markers Per Legend 10
    • Material Type Vinyl Cloth
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pocket-Pal wire marker book with (10) markers each 1 through 45.