Klein Tools 1550-4 Pocket Knife with Carbon Steel Sheepfoot Slitting Blade | Graybar Store
Klein Tools - Pocket Knife with Carbon Steel Sheepfoot Slitting Blade - 1550-4
+ / - Hover over image to Zoom
Other Views

    Pocket Knife with Carbon Steel Sheepfoot Slitting Blade

    Manufacturer: Klein Tools
    Manufacturer #: 1550-4
    SKU: 88152479
    $30.91
    Checking Pricing
         
    Length Closed (Inches):4
    Blade Length (Inches):2-5/8
    Blade Type:Sheepfoot Slitting
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 1550-4
    • Blade Length (Inches) 2-5/8
    • Blade Type Sheepfoot Slitting
    • Length Closed (Inches) 4
    Product Overview:
    Extra-large curved sheepfoot slitting-blade 2-5/8 inch (67 mm) long.