Klein Tools 1550-5 Pocket Knife with Carbon Steel Coping Blade | Graybar Store
Klein Tools - Pocket Knife with Carbon Steel Coping Blade - 1550-5
+ / - Hover over image to Zoom
Other Views

    Pocket Knife with Carbon Steel Coping Blade

    Manufacturer: Klein Tools
    Manufacturer #: 1550-5
    SKU: 88152483
    $23.70
    Checking Pricing
         
    Blade Length (Inches):2-1/4
    Blade Type:Cutting
    Overall Length (Inches):3-1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 1550-5
    • Blade Length (Inches) 2-1/4
    • Blade Type Cutting
    • Materials Carbon Steel
    • Overall Length (Inches) 3-1/4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pocket Knife Carbon Steel 2-1/4 inch (57 mm) Coping Blade