Klein Tools 1550-14 Pocket Knife with Carbon Steel Coping Blade | Graybar Store
Klein Tools - Pocket Knife with Carbon Steel Coping Blade - 1550-14
+ / - Hover over image to Zoom
Other Views

    Pocket Knife with Carbon Steel Coping Blade

    Manufacturer: Klein Tools
    Manufacturer #: 1550-14
    SKU: 88152476
    $30.98
    Checking Pricing
         
    Length Closed (Inches):4-1/4
    Blade Length (Inches):3
    Blade Type:Coping
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 1550-14
    • Blade Length (Inches) 3
    • Blade Type Coping
    • Length Closed (Inches) 4-1/4
    • Materials Carbon Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pocket Knife Carbon Steel 3 inch (76 mm) Coping Blade