Klein Tools 1550-11 Pocket Knife with Carbon Steel Coping Blade | Graybar Store
Klein Tools - Pocket Knife with Carbon Steel Coping Blade - 1550-11
+ / - Hover over image to Zoom
Other Views

    Pocket Knife with Carbon Steel Coping Blade

    Manufacturer: Klein Tools
    Manufacturer #: 1550-11
    SKU: 88152475
    $24.66
    Checking Pricing
         
    Length Closed (Inches):3-1/4
    Blade Length (Inches):2-1/4
    Blade Type:Coping
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 1550-11
    • Blade Length (Inches) 2-1/4
    • Blade Type Coping
    • Length Closed (Inches) 3-1/4
    Product Overview:
    Pocket Knife 2-1/4 inch (57 mm) Carbon Steel Coping Blade