Klein Tools A130-3 Pocket-Clip Screwdriver with Plastic Handle | Graybar Store
Klein Tools - Pocket-Clip Screwdriver with Plastic Handle - A130-3
+ / - Hover over image to Zoom
Other Views

    Pocket-Clip Screwdriver with Plastic Handle

    Manufacturer: Klein Tools
    Manufacturer #: A130-3
    SKU: 91014648
    $6.34
    Checking Pricing
         
    Overall Length (Inches):4-7/8
    Tip Size:1/8 in. Keystone
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # A130-3
    • Overall Length (Inches) 4-7/8
    • Tip Size 1/8 in. Keystone
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4-7/8 inch pocket-clip screwdriver has 3 inch shank and 1/8 inch keystone tip.