Square D (Schneider Electric) 9050AO10DV02 Pneumatic Timer, AC Operated Coils, Off-Delay | Graybar Store
Square D (Schneider Electric) - Pneumatic Timer, AC Operated Coils, Off-Delay - 9050AO10DV02
+ / - Hover over image to Zoom
Other Views

    Pneumatic Timer, AC Operated Coils, Off-Delay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9050AO10DV02
    SKU: 88249692
    $526.49
    Checking Pricing
         
    Voltage Rating:600 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9050AO10DV02
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Timing Relay, AC Operated, Timed Contact Configuration 1NO-1NC, Contact Rating 120/240/480/600V AC, 115/230/600V DC 15 Ampere, Coil Voltage 110V AC at 50 Hz, 120V AC at 60 Hz, Timing Range 0.1 Sec to 1 Min, Off Delay/On Delay Timing, Open.