Square D (Schneider Electric) LADT0 Pneumatic Time Delay Range 0.1-3 Second Contact Block | Graybar Store
Square D (Schneider Electric) - Pneumatic Time Delay Range 0.1-3 Second Contact Block - LADT0
+ / - Hover over image to Zoom
Other Views

    Pneumatic Time Delay Range 0.1-3 Second Contact Block

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LADT0
    SKU: 22069024
    $160.18
    Checking Pricing
         
    Contact Operation:1NO/1NC
    Range:0.1-3 Seconds
    Additional Options:On Delay
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LADT0
    • Additional Options On Delay
    • Contact Operation 1NO/1NC
    • Range 0.1-3 Seconds
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Pneumatic on-delay 1NO/1NC 10A 690V contact block with 0.1-3 seconds timing range.
    • Mounts to front of: LP-D40-D80, LD-DT20-D258(4P), LC-D09-D80 or Right side of LC-F
    • Scale range is expanded between 0.1 and 0.6 seconds on the dial for more accurate settings at the lower end of the range