Pelco (Schneider Electric) PMCL524BL PMCL500BL Series LCD Monitors, 24 Inch | Graybar Store
Pelco (Schneider Electric) - PMCL500BL Series LCD Monitors, 24 Inch - PMCL524BL
+ / - Hover over image to Zoom
Other Views

    PMCL500BL Series LCD Monitors, 24 Inch

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: PMCL524BL
    SKU: 25676106
    $802.56
    Checking Pricing
         
    Size:24 in.
    Resolution:1080P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # PMCL524BL
    • Size 24 in.
    • Resolution 1080P
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    24 inch 1080p high resolution LED monitor.