Leviton T5380-I Decora Plus Duplex Surge Suppressor Receptacle | Graybar Store
Leviton - Decora Plus Duplex Surge Suppressor Receptacle - T5380-I
+ / - Hover over image to Zoom
Other Views

    Decora Plus Duplex Surge Suppressor Receptacle

    Manufacturer: Leviton
    Manufacturer #: T5380-I
    SKU: 25271528
    $50.64
    Checking Pricing
         
    Receptacle Configuration:NEMA 5-20R
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # T5380-I
    • Color Ivory
    • Application Commercial
    • Receptacle Configuration NEMA 5-20R
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Decora® Plus Duplex Receptacle, Amps: 20 A, Ivory, Polycarbonate