Square D (Schneider Electric) XCKL110H7 Plunger Operated Limit Switch, Snap Action, Rod Plunger | Graybar Store
Square D (Schneider Electric) - Plunger Operated Limit Switch, Snap Action, Rod Plunger - XCKL110H7
+ / - Hover over image to Zoom
Other Views

    Plunger Operated Limit Switch, Snap Action, Rod Plunger

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCKL110H7
    SKU: 22087639
    $154.33
    Checking Pricing
         
    Amperage Rating:10
    Contact Operation:SPDT 1NO/1NC Snap
    Voltage Rating:240
    Operator Type:Rod Plunger
    Action:Momentary
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCKL110H7
    • Amperage Rating 10
    • Contact Operation SPDT 1NO/1NC Snap
    • Operator Type Rod Plunger
    • Voltage Rating 240
    • Action Momentary
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Rod plunger SPDT 240V 10A with 1NO/1NC complete lever operated snap action limit switch.