Square D (Schneider Electric) ZCKD109 Plunger Head | Graybar Store
Square D (Schneider Electric) - Plunger Head - ZCKD109
+ / - Hover over image to Zoom
Other Views

    Plunger Head

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZCKD109
    SKU: 94038588
    $32.19
    Checking Pricing
         
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZCKD109
    • Material Plastic
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Limit Switch, -25 to 70 Deg. C, Booted Rod Plunger, OsiSense XC, limit switch head, plunger head, Osiswitch,XCKM-XCKL,ZCKD,ZCKD, plunger head,standard format, linear, standard environment.
    UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels Protected By Clear Plastic Cover Conceal the Mounting Screws