L. H. Dottie PT26 3/4 in. W x 10 ft. L 26 Gauge Galvanized Steel Plumber's Tape | Graybar Store
L. H. Dottie - 3/4 in. W x 10 ft. L 26 Gauge Galvanized Steel Plumber's Tape - PT26
+ / - Hover over image to Zoom
Other Views

    3/4 in. W x 10 ft. L 26 Gauge Galvanized Steel Plumber's Tape

    Manufacturer: L. H. Dottie
    Manufacturer #: PT26
    SKU: 25370271
    $2.23
    Checking Pricing
         
    Dimensions:3/4 W in x 10 L ft
    Packaging:100 per Pack
    Length:10 ft.
    Width (Inches):3/4 in.
    Flange:26 Gauge
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PT26
    • Dimensions 3/4 W in x 10 L ft
    • Flange 26 Gauge
    • Length 10 ft.
    Product Overview:
    Plumber's Tape, Galvanized Steel, 3/4 in. x 10 ft., 26 ga.