L. H. Dottie PT22 3/4 in. W x 10 ft. L 22 Gauge Galvanized Steel Plumber's Tape | Graybar Store
L. H. Dottie - 3/4 in. W x 10 ft. L 22 Gauge Galvanized Steel Plumber's Tape - PT22
+ / - Hover over image to Zoom
Other Views

    3/4 in. W x 10 ft. L 22 Gauge Galvanized Steel Plumber's Tape

    Manufacturer: L. H. Dottie
    Manufacturer #: PT22
    SKU: 25245116
    $2.47
    Checking Pricing
         
    Dimensions:3/4 W in x 10 L ft
    Packaging:50 per Pack
    Length:10 ft.
    Width (Inches):3/4 in.
    Flange:22 Gauge
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PT22
    • Dimensions 3/4 W in x 10 L ft
    • Flange 22 Gauge
    • Length 10 ft.
    • Materials Steel
    Product Overview:
    Plumber's Tape, Galvanized Steel, 3/4 in. x 10 ft., 22 ga.