L. H. Dottie CU10 Plumbers Tape | Graybar Store
L. H. Dottie - Plumbers Tape - CU10
+ / - Hover over image to Zoom
Other Views

    Plumbers Tape

    Manufacturer: L. H. Dottie
    Manufacturer #: CU10
    SKU: 90001550
    $27.49
    Checking Pricing
         
    Dimensions:3/4 in W x 10 ft. L
    Material:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # CU10
    • Dimensions 3/4 in W x 10 ft. L
    • Type Plumbers Tape
    • Thickness 23 ga
    • Material Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plumbers Tape, Dimensions: 3/4 in W x 10 ft. L, Copper, Thickness: 23 ga