Hubbell Wiring Device - Kellems PlugTrak Outlet Prewired Raceway | Graybar Store
Hubbell Wiring Device - Kellems - PlugTrak Outlet Prewired Raceway
+ / - Hover over image to Zoom
Other Views

    PlugTrak Outlet Prewired Raceway

    Manufacturer: Hubbell Wiring Device - Kellems
         

    New PlugTrak prewired latching raceway is now the fastest way to provide additional receptacle outlets for various commercial applications.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Materials Steel
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Amps
    Color
    Length
    Brand or Series
    No. of Outlets
    Price
    HBL20GB606IV
    25035600
    6 ft.
    $
    609
    .12
    6 Ft
    /
    Length
    25035600
    Amps
    Color
    Length
    6 ft.
    Brand or Series
    No. of Outlets
    $
    609
    .12
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL20GB506IV
    25035848
    5 ft.
    $
    443
    .65
    5 Ft
    /
    Length
    25035848
    Amps
    Color
    Length
    5 ft.
    Brand or Series
    No. of Outlets
    $
    443
    .65
    5 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL24GB512IV
    25096354
    20 A
    Ivory
    5 ft.
    PlugTrak
    12
    $
    319
    .65
    5 Ft
    /
    Length
    25096354
    Amps
    20 A
    Color
    Ivory
    Length
    5 ft.
    Brand or Series
    PlugTrak
    No. of Outlets
    12
    $
    319
    .65
    5 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL24GB612IV
    25096358
    20 A
    Ivory
    3 ft.
    PlugTrak
    12
    $
    460
    .08
    6 Ft
    /
    Length
    25096358
    Amps
    20 A
    Color
    Ivory
    Length
    3 ft.
    Brand or Series
    PlugTrak
    No. of Outlets
    12
    $
    460
    .08
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL24GB506GY
    25096351
    20 A
    Grey
    5 ft.
    PlugTrak
    6
    $
    528
    .60
    5 Ft
    /
    Length
    25096351
    Amps
    20 A
    Color
    Grey
    Length
    5 ft.
    Brand or Series
    PlugTrak
    No. of Outlets
    6
    $
    528
    .60
    5 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL24GB306IV
    25096350
    20 A
    Ivory
    3 ft.
    PlugTrak
    6
    $
    191
    .19
    3 Ft
    /
    Length
    25096350
    Amps
    20 A
    Color
    Ivory
    Length
    3 ft.
    Brand or Series
    PlugTrak
    No. of Outlets
    6
    $
    191
    .19
    3 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL24GB606IV
    25096356
    20 A
    Ivory
    6 ft.
    PlugTrak
    12
    $
    756
    .54
    6 Ft
    /
    Length
    25096356
    Amps
    20 A
    Color
    Ivory
    Length
    6 ft.
    Brand or Series
    PlugTrak
    No. of Outlets
    12
    $
    756
    .54
    6 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25035600 SKU, 25035600 ANALYTICS...
    Length
    6 ft.
    Brand or Series
    No. of Outlets
    Price
    $
    609
    .12
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25035848 SKU, 25035848 ANALYTICS...
    Length
    5 ft.
    Brand or Series
    No. of Outlets
    Price
    $
    443
    .65
    5 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25096354 SKU, 25096354 ANALYTICS...
    Length
    5 ft.
    Brand or Series
    PlugTrak
    No. of Outlets
    12
    Price
    $
    319
    .65
    5 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25096358 SKU, 25096358 ANALYTICS...
    Length
    3 ft.
    Brand or Series
    PlugTrak
    No. of Outlets
    12
    Price
    $
    460
    .08
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25096351 SKU, 25096351 ANALYTICS...
    Length
    5 ft.
    Brand or Series
    PlugTrak
    No. of Outlets
    6
    Price
    $
    528
    .60
    5 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25096350 SKU, 25096350 ANALYTICS...
    Length
    3 ft.
    Brand or Series
    PlugTrak
    No. of Outlets
    6
    Price
    $
    191
    .19
    3 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25096356 SKU, 25096356 ANALYTICS...
    Length
    6 ft.
    Brand or Series
    PlugTrak
    No. of Outlets
    12
    Price
    $
    756
    .54
    6 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available