Hubbell Wiring Device - Kellems HBL24GB612IV PlugTrak Outlet Prewired Raceway | Graybar Store
Hubbell Wiring Device - Kellems - PlugTrak Outlet Prewired Raceway - HBL24GB612IV
+ / - Hover over image to Zoom
Other Views

    PlugTrak Outlet Prewired Raceway

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL24GB612IV
    SKU: 25096358
    $460.08
    Checking Pricing
         
    Amps:20 A
    Color:Ivory
    Length:3 ft.
    Brand or Series:PlugTrak
    No. of Outlets:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL24GB612IV
    • Color Ivory
    • Amps 20 A
    • Brand or Series PlugTrak
    • Length 3 ft.
    • Materials Steel
    • No. of Outlets 12
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Metal PlugTrak Outlet Prewired Raceway; 6 Ft, 20 Amp, Ivory