Pass and Seymour (Legrand) Plugtail GFCI Receptacle | Graybar Store
Pass and Seymour (Legrand) - Plugtail GFCI Receptacle
+ / - Hover over image to Zoom
Other Views

    Plugtail GFCI Receptacle

    Manufacturer: Pass and Seymour (Legrand)
         

    Thinner than competitors' GFCI receptacles, leaving more room for wires in the box.

    The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has proven Safe-Lock™ Protection feature. If critical components are damaged and protection is lost, power to the receptacle is disconnected.
    See More >>
    • Manufacturer Pass and Seymour (Legrand)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    Color
    NEMA Rating
    Price
    PT2097-W
    25722083
    20A
    125 V
    White
    NEMA 5-20R
    $
    27
    .54
    /
    EA
    25722083
    Amperage
    20A
    Voltage Rating
    125 V
    Color
    White
    NEMA Rating
    NEMA 5-20R
    $
    27
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PT2097-I
    25728105
    20A
    125 V
    Ivory
    NEMA 5-20R
    $
    27
    .54
    /
    EA
    25728105
    Amperage
    20A
    Voltage Rating
    125 V
    Color
    Ivory
    NEMA Rating
    NEMA 5-20R
    $
    27
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25722083 SKU, 25722083 ANALYTICS...
    Color
    White
    NEMA Rating
    NEMA 5-20R
    Price
    $
    27
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25728105 SKU, 25728105 ANALYTICS...
    Color
    Ivory
    NEMA Rating
    NEMA 5-20R
    Price
    $
    27
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available