Wiremold (Legrand) V20GB306 Plugmold® Steel Hard-Wired 6 in. On Center Multi-Outlet Strip | Graybar Store
Wiremold (Legrand) - Plugmold® Steel Hard-Wired 6 in. On Center Multi-Outlet Strip - V20GB306
+ / - Hover over image to Zoom
Other Views

    Plugmold® Steel Hard-Wired 6 in. On Center Multi-Outlet Strip

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V20GB306
    SKU: 88279850
    $47.80
    Checking Pricing
         
    Dimensions (Inches):1-9/32 W x 3/4 H
    Color:Ivory
    Length:3 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V20GB306
    • Color Ivory
    • Dimensions (Inches) 1-9/32 W x 3/4 H
    • Length 3 ft.
    • Materials Steel
    • Series Plugmold
    • Country of Origin US - USA
    Product Overview:
    Plugmold® ivory steel hard-wired 6-outlet strip. Outlets are 6 in. on center, 15A, 125V. Outlet strip is 3 ft. L x 1-9/32 W x 3/4 in. H.
    Plugmold® multi-outlet strips with Snapicoil harness provides multi-outlet strips deliver power where you need it. Outlet strip is compact and has a low profile appearance that requires minimal space. Outlet strip provides a complete wiring solution.