Wiremold (Legrand) Plugmold® Steel Hard-Wired 6 in. On Center Multi-Outlet Strip | Graybar Store
Wiremold (Legrand) - Plugmold® Steel Hard-Wired 6 in. On Center Multi-Outlet Strip
+ / - Hover over image to Zoom
Other Views

    Plugmold® Steel Hard-Wired 6 in. On Center Multi-Outlet Strip

    Manufacturer: Wiremold (Legrand)
         

    Plugmold multi-outlet strips deliver power where you need it. Great for the home workshop. Perfect for "invisible" outlets beneath a kitchen cabinet. The easy way to add 6-10 outlets.

    • Manufacturer Wiremold (Legrand)
    • Materials Steel
    • Series Plugmold
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Dimensions (Inches)
    Color
    Length
    Price
    V20GB306
    88279850
    1-9/32 W x 3/4 H
    Ivory
    3 ft.
    $
    47
    .80
    /
    EA
    88279850
    Dimensions (Inches)
    1-9/32 W x 3/4 H
    Color
    Ivory
    Length
    3 ft.
    $
    47
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V20GB506
    88279851
    1-9/32 W x 3/4 H
    Ivory
    5 ft.
    $
    71
    .97
    /
    EA
    88279851
    Dimensions (Inches)
    1-9/32 W x 3/4 H
    Color
    Ivory
    Length
    5 ft.
    $
    71
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V20GB606
    88279853
    1-9/32 W x 3/4 H
    Ivory
    6 ft.
    $
    82
    .24
    /
    EA
    88279853
    Dimensions (Inches)
    1-9/32 W x 3/4 H
    Color
    Ivory
    Length
    6 ft.
    $
    82
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279850 SKU, 88279850 ANALYTICS...
    Length
    3 ft.
    Price
    $
    47
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279851 SKU, 88279851 ANALYTICS...
    Length
    5 ft.
    Price
    $
    71
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88279853 SKU, 88279853 ANALYTICS...
    Length
    6 ft.
    Price
    $
    82
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available