Wiremold (Legrand) V20-C2 Plugmold Steel Cord-Ended Power Strip | Graybar Store
Wiremold (Legrand) - Plugmold Steel Cord-Ended Power Strip - V20-C2
+ / - Hover over image to Zoom
Other Views

    Plugmold Steel Cord-Ended Power Strip

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V20-C2
    SKU: 94006019
    $90.97
    Checking Pricing
         
    Additional Features:6 in Center to Center Spacing
    Color:Ivory/White
    Dimensions:40 L in
    No. of Outlets:6
    Plug Configuration:NEMA 5-15P
    Length:40 in.
    Amps:15 A
    Voltage (Volts):120
    Cord Length (Feet):6
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V20-C2
    • Color Ivory/White
    • Dimensions 40 L in
    • Voltage (Volts) 120
    • Additional Features 6 in Center to Center Spacing
    • Amps 15 A
    • Cord Length (Feet) 6
    • Length 40 in.
    • No. of Outlets 6
    • Plug Configuration NEMA 5-15P
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® Plug-In Outlet Center® Steel Cord-Ended Plugmold, Amps: 15 A, Ivory; White (Cord), Dimensions: 40 L in, Steel, No. of Outlets: 6