Wiremold (Legrand) NM2044-2 Plugmold Plus PVC Raceway Extra Deep Device Box | Graybar Store
Wiremold (Legrand) - Plugmold Plus PVC Raceway Extra Deep Device Box - NM2044-2
+ / - Hover over image to Zoom
Other Views

    Plugmold Plus PVC Raceway Extra Deep Device Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: NM2044-2
    SKU: 99533440
    $15.29
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # NM2044-2
    • Color Ivory
    • Materials Non-Metallic
    • No. of Gangs 1-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory PVC extra deep 1-gang device box for 2700, 2800, 2900 and NM2000 raceway. Device box is 4-3/4 L x 4-7/8 W x 2-3/4 in. D.