Wiremold (Legrand) V2051H Plugmold Flush Plate Adaptor | Graybar Store
Wiremold (Legrand) - Plugmold Flush Plate Adaptor - V2051H
+ / - Hover over image to Zoom
Other Views

    Plugmold Flush Plate Adaptor

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V2051H
    SKU: 88279846
    $11.10
    Checking Pricing
         
    Fitting Type:Flush Plate Adaptor
    Size:4-1/2 in.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V2051H
    • Color Ivory
    • Size 4-1/2 in.
    • Fitting Type Flush Plate Adaptor
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel 4-1/2 inch ivory flush plate adaptor. Includes-1/2 inch threaded stud, toothed lockwasher and conduit Bushing.