Wiremold (Legrand) Tamper Resistant Plugmold® Mulitioutlet System | Graybar Store
Wiremold (Legrand) - Tamper Resistant Plugmold® Mulitioutlet System
+ / - Hover over image to Zoom
Other Views

    Tamper Resistant Plugmold® Mulitioutlet System

    Manufacturer: Wiremold (Legrand)
         

    Plugmold Multioutlet Strips deliver power where you need it. Simply mount, plug into an existing power source, and youftre done. Great for the home workshop. Perfect for invisible outlets beneath a kitchen cabinet. The easy way to add 6-10 outlets.

    • Manufacturer Wiremold (Legrand)
    • Application Commercial; Residential
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Outlets
    Length
    Additional Features
    Color
    Dimensions
    Amps
    Material
    Price
    WH20GB506TR
    25467088
    8
    5 ft.
    White
    $
    97
    .85
    /
    EA
    25467088
    No. of Outlets
    8
    Length
    5 ft.
    Additional Features
    Color
    White
    Dimensions
    Amps
    Material
    $
    97
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WH20GB306TR
    25456351
    6
    3 ft.
    White
    $
    63
    .69
    /
    EA
    25456351
    No. of Outlets
    6
    Length
    3 ft.
    Additional Features
    Color
    White
    Dimensions
    Amps
    Material
    $
    63
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25467088 SKU, 25467088 ANALYTICS...
    Additional Features
    Color
    White
    Dimensions
    Amps
    Material
    Price
    $
    97
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25456351 SKU, 25456351 ANALYTICS...
    Additional Features
    Color
    White
    Dimensions
    Amps
    Material
    Price
    $
    63
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available