Wiremold (Legrand) V20GBA612 Plugmold® 2000 Series™ 6ft. Steel Power Strip with 8 Outlets | Graybar Store
     
Wiremold (Legrand) - Plugmold® 2000 Series™ 6ft. Steel Power Strip with 8 Outlets - V20GBA612
+ / - Hover over image to Zoom
Other Views

    Plugmold® 2000 Series™ 6ft. Steel Power Strip with 8 Outlets

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V20GBA612
    SKU: 88321184
    $74.93
    Checking Pricing
         
    Additional Features:Outlets (12in)
    Length:6 ft.
    Brand or Series:5400 series raceway
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V20GBA612
    • Additional Features Outlets (12in)
    • Brand or Series 5400 series raceway
    • Length 6 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    6 ft. steel prewired plugmold, with ivory color. Outlets (12in) O/C- total outlets- (8) 15A, 125V-dual circuit single outlets.