Wiremold (Legrand) V20GB609 Plugmold® 2000 Series™ 6ft. Steel Power Strip with 8 Outlets | Graybar Store
Wiremold (Legrand) - Plugmold® 2000 Series™ 6ft. Steel Power Strip with 8 Outlets - V20GB609
+ / - Hover over image to Zoom
Other Views

    Plugmold® 2000 Series™ 6ft. Steel Power Strip with 8 Outlets

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V20GB609
    SKU: 88279854
    $66.37
    Checking Pricing
         
    No. of Outlets:8
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V20GB609
    • Application Commercial; Residential
    • Length 6 ft.
    • No. of Outlets 8
    • Country of Origin US - USA
    Product Overview:
    Ivory, plugmold 6 ft. (8)single receptacle outlet, with 9 inch outlet center distance.