Wiremold (Legrand) V20GB618 Plugmold® 2000 Series™ 6ft. Steel Power Strip with 4 Outlets | Graybar Store
Wiremold (Legrand) - Plugmold® 2000 Series™ 6ft. Steel Power Strip with 4 Outlets - V20GB618
+ / - Hover over image to Zoom
Other Views

    Plugmold® 2000 Series™ 6ft. Steel Power Strip with 4 Outlets

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V20GB618
    SKU: 88279856
    $52.16
    Checking Pricing
         
    No. of Outlets:4
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V20GB618
    • Application Commercial; Residential
    • Length 6 ft.
    • No. of Outlets 4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, plugmold 6 ft. (4)single receptacle outlet, with 18 inch outlet center distance.