Wiremold (Legrand) V20GBA512 Plugmold® 2000 Series™ 5ft. Steel Power Strip with 5 Outlets | Graybar Store
Wiremold (Legrand) - Plugmold® 2000 Series™ 5ft. Steel Power Strip with 5 Outlets - V20GBA512
+ / - Hover over image to Zoom
Other Views

    Plugmold® 2000 Series™ 5ft. Steel Power Strip with 5 Outlets

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V20GBA512
    SKU: 92043029
    $63.11
    Checking Pricing
         
    Additional Features:Outlets (12in)
    Length:5 ft.
    Brand or Series:Access 5000 series raceway
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V20GBA512
    • Additional Features Outlets (12in)
    • Brand or Series Access 5000 series raceway
    • Length 5 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5 ft. steel prewired plugmold, with ivory color. Outlets (12in) O/C- total outlets- (5) 15A, 125V-dual circuit single outlets.