Wiremold (Legrand) WH20GB606 Plugmold® 2000 Series™ 5ft. Steel Power Strip with 10 Outlets | Graybar Store
Wiremold (Legrand) - Plugmold® 2000 Series™ 5ft. Steel Power Strip with 10 Outlets - WH20GB606
+ / - Hover over image to Zoom
Other Views

    Plugmold® 2000 Series™ 5ft. Steel Power Strip with 10 Outlets

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: WH20GB606
    SKU: 25202654
    $81.66
    Checking Pricing
         
    No. of Outlets:10
    Length:6 ft.
    Additional Features:6 inch outlet center distance.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # WH20GB606
    • Additional Features 6 inch outlet center distance.
    • Length 6 ft.
    • No. of Outlets 10
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White, plugmold 6 ft. (10)single receptacle outlet, with 6 inch outlet center distance.