3M KX-K Plugging Spool | Graybar Store
3M - Plugging Spool - KX-K
+ / - Hover over image to Zoom
Other Views

    Plugging Spool

    Manufacturer: 3M
    Manufacturer #: KX-K
    SKU: 98416760
    $11.52
    Checking Pricing
         
    Max. Splice Opening:3.4 in.
    Environment:Outdoor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # KX-K
    • Environment Outdoor
    • Max. Splice Opening 3.4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3M™ Plugging Spool, Outdoor, Max. Splice Opening: 3.4 in