Allied Telesis AT-SPFX/2-00 SPFX Pluggable (SFP) Module | Graybar Store
Allied Telesis - SPFX Pluggable (SFP) Module - AT-SPFX/2-00
+ / - Hover over image to Zoom
Other Views

    SPFX Pluggable (SFP) Module

    Manufacturer: Allied Telesis
    Manufacturer #: AT-SPFX/2-00
    SKU: 25169395
    $87.57
    Checking Pricing
         
    Additional Features:Self-Locking Mechanism
    Watts:11
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Telesis
    • Manufacturer # AT-SPFX/2-00
    • Additional Features Self-Locking Mechanism
    • Connection Type LC
    • Temperature Rating 0 to 70 â°C
    • Watts 11
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SPFX Pluggable (SFP) Module, Temperature Rating: 0 to 70 °C