Phoenix Contact 2961105 Pluggable Miniature Relay | Graybar Store
Phoenix Contact - Pluggable Miniature Relay - 2961105
+ / - Hover over image to Zoom
Other Views

    Pluggable Miniature Relay

    Manufacturer: Phoenix Contact
    Manufacturer #: 2961105
    SKU: 99536302
    $15.16
    Checking Pricing
         
    Contact Operation:SPDT
    Voltage Rating:24 Vdc
    Amperage Rating:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2961105
    • Amperage Rating 6
    • Contact Operation SPDT
    • Voltage Rating 24 Vdc
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Pluggable miniature relay, 5 W x 28 H x 15 D mm SPDT, 24V DC, 6A.
    • Safe isolation according to DIN EN50178 between coil and contact
    • Power contacts up to 6A