Molex 26W48 Watertight® Plug, Locking Blade, 20A 250V, 2P3W, Yellow Rubber | Graybar Store
Molex - Watertight® Plug, Locking Blade, 20A 250V, 2P3W, Yellow Rubber - 26W48
+ / - Hover over image to Zoom
Other Views

    Watertight® Plug, Locking Blade, 20A 250V, 2P3W, Yellow Rubber

    Manufacturer: Molex
    Manufacturer #: 26W48
    SKU: 88281301
    $39.55
    Checking Pricing
         
    NEMA Rating:NEMA L6-20P
    Amperage:20A
    Voltage Rating:250 V
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 26W48
    • Color Yellow
    • Amperage 20A
    • Grade Industrial
    • Materials Rubber
    • NEMA Rating NEMA L6-20P
    • Voltage Rating 250 V
    • Country of Origin MX - Mexico
    Product Overview:
    Watertite® Plug With Locking Blade, 20A, 250V, 2P3W