Molex 24W07 Watertight® Plug, Locking Blade, 15A 125V/10A 250V, 3P3W, Yellow Rubber | Graybar Store
Molex - Watertight® Plug, Locking Blade, 15A 125V/10A 250V, 3P3W, Yellow Rubber - 24W07
+ / - Hover over image to Zoom
Other Views

    Watertight® Plug, Locking Blade, 15A 125V/10A 250V, 3P3W, Yellow Rubber

    Manufacturer: Molex
    Manufacturer #: 24W07
    SKU: 88281163
    $26.38
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 24W07
    • Color Yellow
    • Amperage 15A
    • Grade Industrial
    • Materials Rubber
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Watertite® Plug With Locking Blade, 15A, 125V, 3P3W