Square D (Schneider Electric) MPZ30T2F Plug On Circuit Breaker | Graybar Store
Square D (Schneider Electric) - Plug On Circuit Breaker - MPZ30T2F
+ / - Hover over image to Zoom
Other Views

    Plug On Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MPZ30T2F
    SKU: 91026305
    $18,069.79
    Checking Pricing
         
    NEMA Rating:NEMA 3R
    Phase:3-Phase
    Primary Voltage:480 V AC
    Secondary Voltage:120 V AC
    VA Rating:30 kVA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MPZ30T2F
    • NEMA Rating NEMA 3R
    • Phase 3-Phase
    • Primary Voltage 480 V AC
    • Secondary Voltage 120 V AC
    • VA Rating 30 kVA
    • Country of Origin US - USA
    Product Overview:
    Square D™ Plug On Circuit Breaker, 3-Phase, Primary Voltage 480V, Secondary Voltage 120V, 30kVA, NEMA 3R