Square D (Schneider Electric) 9050JCK16V14 Plug-In Timer | Graybar Store
Square D (Schneider Electric) - Plug-In Timer - 9050JCK16V14
+ / - Hover over image to Zoom
Other Views

    Plug-In Timer

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9050JCK16V14
    SKU: 88249818
    $110.39
    Checking Pricing
         
    Contact Operation:2 NC; 2 NO
    Amperage Rating:10 A
    Poles:2
    Additional Features:Transient Protected; Variable or Fixed Time-Delay
    Time Cycle:10 min
    Voltage Rating:24 V AC/V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9050JCK16V14
    • Additional Features Transient Protected; Variable or Fixed Time-Delay
    • Amperage Rating 10 A
    • Contact Operation 2 NC; 2 NO
    • Poles 2
    • Time Cycle 10 min
    • Voltage Rating 24 V AC/V DC
    • Country of Origin US - USA
    Product Overview:
    Square D™ Plug-In Timer, Voltage Rating: 24 V AC/V DC, Amperage Rating: 10 A, Poles: 2
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings