Square D (Schneider Electric) 9007CT54 Plug-In Receptacle Only HD Limit Switch 1NO/1NC Standard Box | Graybar Store
Square D (Schneider Electric) - Plug-In Receptacle Only HD Limit Switch 1NO/1NC Standard Box - 9007CT54
+ / - Hover over image to Zoom
Other Views

    Plug-In Receptacle Only HD Limit Switch 1NO/1NC Standard Box

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007CT54
    SKU: 88249146
    $30.37
    Checking Pricing
         
    Contact Operation:1NO/1NC
    Amperage Rating:10
    Voltage Rating:600
    Switch Type:Standard Box Plug-In
    Operator Type:Plug-In Receptacle Only
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007CT54
    • Amperage Rating 10
    • Contact Operation 1NO/1NC
    • NEMA Style 6P
    • Operator Type Plug-In Receptacle Only
    • Switch Type Standard Box Plug-In
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Heavy duty 1NO/1NC 10A 600V standard box plug-in receptacle only limit switch.
    • Front/rear mounting
    • Zinc alloy
    • Operating temperature: 0 to 185° F
    • NEMA 1/2/4/6/6P/12/13
    • UL Listed, CSA Certified