Wiremold (Legrand) P6-15 Plug-In Outlet Center | Graybar Store
Wiremold (Legrand) - Plug-In Outlet Center - P6-15
+ / - Hover over image to Zoom
Other Views

    Plug-In Outlet Center

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: P6-15
    SKU: 89020696
    $28.18
    Checking Pricing
         
    No. of Outlets:6
    Plug Configuration:NEMA 5-15P
    Cord Length (Feet):15 foot
    Clamping Voltage:120V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # P6-15
    • Clamping Voltage 120V
    • Cord Length (Feet) 15 foot
    • No. of Outlets 6
    • Plug Configuration NEMA 5-15P
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Basic non-surge protected power strip with (6) 15A receptacles and 15 ft. cord.
    • 120 Volt
    • 15 Amp
    • Ground Protected
    • 6-Outlet Strip w/Switch
    • General Duty
    • NEMA 5-15
    • Cord 15 ft.
    • Color - Beige