Square D (Schneider Electric) 9050JCK60V20 Plug-In On Delay 120V Timing Relay | Graybar Store
Square D (Schneider Electric) - Plug-In On Delay 120V Timing Relay - 9050JCK60V20
+ / - Hover over image to Zoom
Other Views

    Plug-In On Delay 120V Timing Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9050JCK60V20
    SKU: 90041938
    $181.81
    Checking Pricing
         
    Contact Operation:DPDT
    No. of Pins:8 Tubular
    Voltage Rating:240
    Amperage Rating:10
    Coil Voltage:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9050JCK60V20
    • Amperage Rating 10
    • Coil Voltage 120
    • Contact Operation DPDT
    • No. of Pins 8 Tubular
    • Voltage Rating 240
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    On delay DPDT 10A 240V timing relay with 8 tubular pins and 120V coil voltage.
    • 8 Pin
    • 2NO/2NC
    • ±0.1% Repeat accuracy
    • Transient protected
    • Horsepower Rated
    • RoHS compliant