First Alert CO605B Plug In Carbon Monoxide Alarm with Battery Backup, 120 V | Graybar Store
First Alert - Plug In Carbon Monoxide Alarm with Battery Backup, 120 V - CO605B
+ / - Hover over image to Zoom
Other Views

    Plug In Carbon Monoxide Alarm with Battery Backup, 120 V

    Manufacturer: First Alert
    Manufacturer #: CO605B
    SKU: 25248799
    $41.20
    Checking Pricing
         
    Voltage (Volts):120V
    Additional Features:85 DB At 10 ft
    Dimensions:3.3 in. H x 4.8 in. L x 2.1 in. D
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer First Alert
    • Manufacturer # CO605B
    • Dimensions 3.3 in. H x 4.8 in. L x 2.1 in. D
    • Voltage (Volts) 120V
    • Additional Features 85 DB At 10 ft
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Plug-in CO Alarm w 9V Battery Backup,Single Button Test/Silence
    Includes 1-9V battery (battery updated from 2-AA to 1-9V in Nov 2013)