Phoenix Contact 3030174 Plug-In Bridge | Graybar Store
Phoenix Contact - Plug-In Bridge - 3030174
+ / - Hover over image to Zoom
Other Views

    Plug-In Bridge

    Manufacturer: Phoenix Contact
    Manufacturer #: 3030174
    SKU: 99694628
    $1.10
    Checking Pricing
         
    No. of Positions:3
    Additional Features:The 2- to 50-pos. jumpers can bridge up to 50 terminal blocks in the two bridge shafts of the CLIPLINE complete system in
    Color:Red
    Packaging:50
    Length:22.7 mm
    Width (mm):14.2 mm
    Amperage Rating:24 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3030174
    • Color Red
    • Additional Features The 2- to 50-pos. jumpers can bridge up to 50 terminal blocks in the two bridge shafts of the CLIPLINE complete system in
    • Amperage Rating 24 A
    • Length 22.7 mm
    • No. of Positions 3
    • Width (mm) 14.2 mm
    • Packaging 50
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Plug-In Bridge, Packaging: 50, Red, Width (mm): 14.2 mm, Amperage Rating: 24 A