Phoenix Contact 3030161 Plug-in Bridge | Graybar Store
Phoenix Contact - Plug-in Bridge - 3030161
+ / - Hover over image to Zoom
Other Views

    Plug-in Bridge

    Manufacturer: Phoenix Contact
    Manufacturer #: 3030161
    SKU: 99694627
    $0.55
    Checking Pricing
         
    No. of Positions:2
    Amperage Rating:24
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3030161
    • Color Red
    • Amperage Rating 24
    • No. of Positions 2
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Plug-in red bridge, 2-position, 24A for use on terminal blocks.
    • Color: Red
    • Pitch: 5.20 mm
    • Maximum load current: 24 A