Phoenix Contact 3005963 Plug-In Bridge | Graybar Store
Phoenix Contact - Plug-In Bridge - 3005963
+ / - Hover over image to Zoom
Other Views

    Plug-In Bridge

    Manufacturer: Phoenix Contact
    Manufacturer #: 3005963
    SKU: 99694390
    $2.86
    Checking Pricing
         
    No. of Positions:2
    Additional Features:The 2- to 50-pos. jumpers can bridge up to 50 terminal blocks in the two bridge shafts of the CLIPLINE complete system in
    Color:Red
    Packaging:10 per Pack
    Length:43.7 mm
    Width (mm):25.9 mm
    Amperage Rating:101 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3005963
    • Color Red
    • Additional Features The 2- to 50-pos. jumpers can bridge up to 50 terminal blocks in the two bridge shafts of the CLIPLINE complete system in
    • Amperage Rating 101 A
    • Length 43.7 mm
    • No. of Positions 2
    • Width (mm) 25.9 mm
    • Packaging 10 per Pack
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Plug-In Bridge, Packaging: 10 per Pack, Red, Width (mm): 25.9 mm, Amperage Rating: 101 A