Phoenix Contact 3005947 Plug-In Bridge | Graybar Store
Phoenix Contact - Plug-In Bridge - 3005947
+ / - Hover over image to Zoom
Other Views

    Plug-In Bridge

    Manufacturer: Phoenix Contact
    Manufacturer #: 3005947
    SKU: 99694388
    $2.14
    Checking Pricing
         
    No. of Positions:2
    Additional Features:The 2- to 50-pos. jumpers can bridge up to 50 terminal blocks in the two bridge shafts of the CLIPLINE complete system in
    Color:Red
    Amperage Rating:57 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3005947
    • Color Red
    • Additional Features The 2- to 50-pos. jumpers can bridge up to 50 terminal blocks in the two bridge shafts of the CLIPLINE complete system in
    • Amperage Rating 57 A
    • No. of Positions 2
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Plug-In Bridge, Red, Amperage Rating: 57 A