Phoenix Contact 3033716 Plug-In Bridge | Graybar Store
Phoenix Contact - Plug-In Bridge - 3033716
+ / - Hover over image to Zoom
Other Views

    Plug-In Bridge

    Manufacturer: Phoenix Contact
    Manufacturer #: 3033716
    SKU: 25711800
    $3.72
    Checking Pricing
         
    No. of Positions:10
    Color:Red
    Packaging:10 per Pack
    Amperage Rating:24 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3033716
    • Color Red
    • Amperage Rating 24 A
    • No. of Positions 10
    • Packaging 10 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Plug-In Bridge, Packaging: 10 per Pack, Red, Amperage Rating: 24 A