Phoenix Contact 3038998 Plug-In Bridge | Graybar Store
Phoenix Contact - Plug-In Bridge - 3038998
+ / - Hover over image to Zoom
Other Views

    Plug-In Bridge

    Manufacturer: Phoenix Contact
    Manufacturer #: 3038998
    SKU: 25171962
    $2.14
    Checking Pricing
         
    No. of Positions:5
    Color:Grey
    Packaging:50
    Amperage Rating:24 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3038998
    • Color Grey
    • Amperage Rating 24 A
    • No. of Positions 5
    • Packaging 50
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Plug-In Bridge, Packaging: 50, Gray, Amperage Rating: 24 A