Phoenix Contact 3039007 Plug-In Bridge | Graybar Store
Phoenix Contact - Plug-In Bridge - 3039007
+ / - Hover over image to Zoom
Other Views

    Plug-In Bridge

    Manufacturer: Phoenix Contact
    Manufacturer #: 3039007
    SKU: 25072076
    $4.52
    Checking Pricing
         
    No. of Positions:10
    Color:Grey
    Packaging:10 per Pack
    Amperage Rating:24 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3039007
    • Color Grey
    • Amperage Rating 24 A
    • No. of Positions 10
    • Packaging 10 per Pack
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Plug-In Bridge, Packaging: 10 per Pack, Gray, Amperage Rating: 24 A