Phoenix Contact 3032198 Plug-In Bridge | Graybar Store
Phoenix Contact - Plug-In Bridge - 3032198
+ / - Hover over image to Zoom
Other Views

    Plug-In Bridge

    Manufacturer: Phoenix Contact
    Manufacturer #: 3032198
    SKU: 25058988
    $4.52
    Checking Pricing
         
    No. of Positions:10
    Additional Features:The 2- to 50-pos. jumpers can bridge up to 50 terminal blocks in the two bridge shafts of the CLIPLINE complete system in
    Color:Blue
    Packaging:10 per Pack
    Amperage Rating:32 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3032198
    • Color Blue
    • Additional Features The 2- to 50-pos. jumpers can bridge up to 50 terminal blocks in the two bridge shafts of the CLIPLINE complete system in
    • Amperage Rating 32 A
    • No. of Positions 10
    • Packaging 10 per Pack
    • Country of Origin DE - Germany
    Product Overview:
    Plug-In Bridge, Packaging: 10 per Pack, Blue, Amperage Rating: 32 A