Hubbell Wiring Device - Kellems HBL5289 Plug In Adapter | Graybar Store
Hubbell Wiring Device - Kellems - Plug In Adapter - HBL5289
+ / - Hover over image to Zoom
Other Views

    Plug In Adapter

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5289
    SKU: 88127110
    $50.30
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5289
    • Amperage 15A
    • Materials Nylon
    • NEMA Rating NEMA 5-15R
    • No. of Wires 3
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plug In Adapter, Amperage: 15 A, No. of Wires: 3, Voltage Rating: 125 V, Nylon